This product requires certification to purchase.

2-1/2 in. Flanged Double Check Valve Assembly

FEBCO

LF850 2-1/2 in. Flanged Double Check Valve Assembly

  • Fast #
  • Part #FLF850NRSDCL
  • Item #4858075
  • Manufacturer Part #0124527
4.4 out of 5 Customer Rating
Brand image
FEBCO

LF850 2-1/2 in. Flanged Double Check Valve Assembly

  • Fast #
  • Part #FLF850NRSDCL
  • Item #4858075
  • Manufacturer Part #0124527
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
  • Stainless Steel check modules with replaceable seats and disc rubbers
  • For non-health hazard applications
  • Lead free construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1 Class 125, ANSI C501
ASSE Standards:
ASSE 1015
ASTM:
ASTM D-2000
AWWA:
AWWA C-550 1990, AWWA C-606, AWWA C-510, AWWA C-509
BAA Compliant:
Yes
CSA Certified:
CSA B64.5
Coating:
Epoxy
Collection:
LF850
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
29-3/4
IAPMO Listed:
No
ISO:
ISO 9001:2000
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
NSF Certified:
No
Pressure - Maximum:
175 psi
Temperature Range:
32 to 140 Deg F
UL Listed:
Yes
UPC:
098268836868
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
2-1/2 in
Valve Type:
Double Check Valve Assembly
Weight:
260
Width:
45