8 in. Ductile Iron Flanged 350 psi Backflow Preventer
LF850 8 in. Ductile Iron Flanged 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
- Stainless Steel check modules with replaceable seats and disc rubbers
- For non-health hazard applications
- Lead free construction
- Field replaceable seats
- Ductile iron valve body design
- Stainless steel check components
- Utilizes advanced ArmorTek™ coating technology to resist corrosion of internals
- Winterization feature with disc retainers and valve body drain ports
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI C515, ANSI 61-G
- ASME:
- ASME B16.1 Class 125
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510, AWWA C-515, AWWA C-550, AWWA Class D
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.5
- Coating:
- Fusion Epoxy
- Collection:
- LF850
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 49-13/100 in
- IAPMO Listed:
- Yes
- Included:
- OS and Y Gate, Test Cock(s), Soft Seated Check Valve
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 65 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 643925026085
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Drain Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Stem:
- Outside
- Valve Type:
- Double Check Valve
- Weight:
- 1010 lb
- Width:
- 69 in