This product requires certification to purchase.

3/4 in. Bronze Double Check Valve Assembly with Quarter Turn Shutoff and Freeze Sensor

FEBCO

LF850 Small 3/4 in. Bronze Double Check Valve Assembly with Quarter Turn Shutoff and Freeze Sensor

  • Fast #
  • Part #F34LF850QTFZDC
  • Item #10248693
  • Manufacturer Part #T683039
3.8 out of 5 Customer Rating
Brand image
FEBCO

LF850 Small 3/4 in. Bronze Double Check Valve Assembly with Quarter Turn Shutoff and Freeze Sensor

  • Fast #
  • Part #F34LF850QTFZDC
  • Item #10248693
  • Manufacturer Part #T683039
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes a freeze sensor for use with Sentry Plus Alert technology to signal facility personnel when temperature nears and reaches the freezing point
  • Available freeze sensor connection kit to activate a monitoring system that trigger alerts for low and freezing temperatures
  • Lead free construction
  • Modular compact design
  • Freeze alerts feature available with add-on connection kit for Wi-Fi networks, building management systems (BMS), and irrigation management systems (IMS)
  • Replaceable seats and seat discs
  • Top entry
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
LF850 Small
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Included:
Quarter-Turn Ball Valve(s), Freeze Sensor, Test Cock(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Lead Free Copper Silicon Alloy
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
643925585476
Valve Body Material:
Lead Free Copper Silicon Alloy
Valve Size:
3/4 in
Valve Type:
Double Check Valve Assembly