This product requires certification to purchase.

1 in Copper Silicon Alloy FPT Double Check Detector Assembly with Quarter-Turn Ball Valves, Freeze Sensor and Test Cocks

FEBCO

LF850 Small Series 1 in Copper Silicon Alloy FPT Double Check Detector Assembly with Quarter-Turn Ball Valves, Freeze Sensor and Test Cocks

  • Fast #
  • Part #F1LF850QTFZDC
  • Item #10248687
  • Manufacturer Part #T683040
3.1 out of 5 Customer Rating
Brand image
FEBCO

LF850 Small Series 1 in Copper Silicon Alloy FPT Double Check Detector Assembly with Quarter-Turn Ball Valves, Freeze Sensor and Test Cocks

  • Fast #
  • Part #F1LF850QTFZDC
  • Item #10248687
  • Manufacturer Part #T683040
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Constructed with lead free cast copper silicon alloy
  • Standard assembly with ball valves
  • Optional union ball valves
  • Top-mounted test cocks
  • Replaceable seats and seat discs
  • Two in-line independent positive seating check modules
  • Compact modular design facilitates maintenance with a single access cover for in-line repairs
  • End connections NPT ANSI/ASME B1.20.1
  • Tee handles, sizes 1/2" to 1"; lever handles, sizes 1-1/4" to 2"
  • Sensor included to indicate temperature at freeze threshold when activated with add-on connection kit, compatible with building and irrigation management systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510 1992
CSA Certified:
CSA B64.5
Collection:
LF850 Small Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Included:
Quarter-Turn Ball Valve(s), Freeze Sensor, Test Cock(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Lead Free Copper Silicon Alloy
Material Type:
Silicone
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Temperature Range:
32 to 140 Deg F (0 to 60 Deg C)
UL Listed:
No
UPC:
643925585483
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Seat Material:
Plastic
Valve Size:
1 in
Valve Type:
Double Check Detector Assembly
Weight:
6.8 lb