4 in. Double Check Valve Assembly with OS&Y Gate Valves and Water Meter
LF856 4 in. Double Check Valve Assembly with OS&Y Gate Valves and Water Meter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ductile iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
- Stainless Steel check modules with replaceable seats and disc rubbers
- Detector bypass assembly with CFM meter
- Lead free construction
-
Lead Law Compliant
Specifications
- Coating:
- Epoxy
- Collection:
- LF856
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 29-1/2 in
- Included:
- OS and Y Gate, Water Meter, Test Cock(s), Soft Seated Check Valve
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- UL Listed:
- UL 3
- UPC:
- 098268833751
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 307 lb
- Width:
- 50 in