1/2 in. NPT Reduced Pressure Zone Assembly
LF860 1/2 in. NPT Reduced Pressure Zone Assembly
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Union end connection
- Quarter turn shutoff valves
- Lead free bronze body
- Replaceable seats and discs
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B1.20.1, ANSI 61 Annex G
- ASME:
- ASME B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.4
- Collection:
- LF860
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Depth:
- 12 in
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 4 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Product Type:
- Reduced Pressure Zone Assembly
- Recommended Valve Application:
- Water
- Temperature Range:
- 32 to 140 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Backflow Preventer
- Weight:
- 7.25 lb
- Width:
- 8 in