1 in. Fusion Bonded Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

This product has been replaced by

LF 1 RPZ BFP ASSY QT SHUTOFF
LF 1 RPZ BFP ASSY QT SHUTOFF
Manufacturer Part #F683002
You last purchased this on
 
FEBCO

LF860 1 in. Fusion Bonded Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LF 1 RPZ BFP ASSY QT SHUTOFF
LF 1 RPZ BFP ASSY QT SHUTOFF
Manufacturer Part #F683002
FEBCO

LF860 1 in. Fusion Bonded Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer

  • Fast #
  • Part #FLF860QTG
  • Item #3919890
  • Manufacturer Part #0683002
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NPT end connection
  • Quarter turn shutoff valves
  • Lead free bronze body
  • Maximum working pressure is 175 psi (12.1 bar)
  • Top mounted test cocks
  • Stainless steel spring
  • The handles on the shutoff valves can be removed to discourage tampering
  • Replaceable seats and discs
  • Hydrostatic test pressure is 350 psi (24.1 bar)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Annex G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
BAA Compliant:
No
CSA Certified:
CSA B64.4
Coating:
Fusion Bonded Epoxy
Collection:
LF860
Depth:
12-2/5 in
End Connection 1:
FNPT
End Connection 2:
NPT
End Connections:
FNPT x NPT
FM Approved:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
3-43/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-1/2 in
Material:
Bronze
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Operator:
Tee Handle
Valve Seat Material:
Noryl®
Valve Size:
1 in
Valve Type:
Backflow Preventer
Weight:
8-19/25 lb
Weight Capacity:
30.8 lb
Width:
7-9/100 in