2 in. Bronze FNPT 350 psi Backflow Preventer

This product has been replaced by

LF 2 RPZ BFP ASSY QT SHUTOFF
LF 2 RPZ BFP ASSY QT SHUTOFF
Manufacturer Part #F683005
You last purchased this on
 
FEBCO

LF860 2 in. Bronze FNPT 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

LF 2 RPZ BFP ASSY QT SHUTOFF
LF 2 RPZ BFP ASSY QT SHUTOFF
Manufacturer Part #F683005
FEBCO

LF860 2 in. Bronze FNPT 350 psi Backflow Preventer

  • Fast #
  • Part #FLF860QTK
  • Item #3919918
  • Manufacturer Part #0683005
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Also ideal for irrigation systems, boiler feeds and other installations requiring maximum protection
  • Product includes a highly durable lead-free cast-copper silicon alloy body; threaded quarter-turn ball valve shutoffs; top-mounted test cocks; spring-loaded check valves and a pressure differential relief valve
  • Designed to keep high-hazard (toxic) fluids from entering potable water systems serving industrial plants, hospitals, morgues, mortuaries and chemical plants
  • Maximum working pressure is 175 psi (12.1 bar)
  • Top mounted test cocks
  • Stainless steel spring
  • Inline serviceable assembly requires no special tools
  • Noryl plastic seats and rubber discs are replaceable for long-term use
  • Hydrostatic test pressure is 350 psi (24.1 bar)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 61 Annex G, ANSI B1.20.1, ANSI C511
ASME:
ASME B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
Application:
Health Hazard
BAA Compliant:
No
CSA Certified:
CSA B64.4
Collection:
LF860
Depth:
18-11/100 in
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Height:
6 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
17-5/8 in
Material:
Bronze
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Operator:
Lever Handle
Valve Seat Material:
Noryl
Valve Size:
2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
25.74 lb
Weight Capacity:
8 lb
Width:
17-5/8 in