3/4 in. Fusion Bonded Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F683001
LF860 3/4 in. Fusion Bonded Epoxy Coated Cast Copper Silicon Alloy NPT 175 psi Backflow Preventer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to keep high-hazard (toxic) fluids from entering potable water systems serving industrial plants, hospitals, morgues, mortuaries and chemical plants
- Also ideal for irrigation systems, boiler feeds and other installations requiring maximum protection
- Product includes a highly durable lead-free cast-copper silicon alloy body; threaded quarter-turn ball valve shutoffs; top-mounted test cocks; spring-loaded check valves and a pressure differential relief valve
- Seats and discs are replaceable for long-term use
- Inline serviceable assembly requires no special tools
- Top mounted test cocks
- Stainless steel spring
- Maximum working pressure is 175 psi (12.1 bar)
- Hydrostatic test pressure is 350 psi (24.1 bar)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.4
- Coating:
- Fusion Bonded Epoxy
- Collection:
- LF860
- End Connection 1:
- FNPT
- End Connection 2:
- NPT
- End Connections:
- FNPT x NPT
- FM Approved:
- Yes
- Height:
- 3-7/20
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 12-1/2
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 098268455229
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Noryl
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 6-11/25
- Width:
- 6-89/100