8 in Ductile Iron Flanged Reduced Pressure Zone Assembly with Flood Sensor
LF860-FS 8 in Ductile Iron Flanged Reduced Pressure Zone Assembly with Flood Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
- Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
- Health hazard application
- Lead free construction
-
Lead Law Compliant
Specifications
- Coating:
- Epoxy
- Collection:
- LF860-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 49-13/100 in
- Included:
- Shutoff Valve(s), Flood Sensor, Test Cock(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- UL 4
- UPC:
- 643925577716
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 1020 lb