This product requires certification to purchase.

4 in Ductile Iron Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor, Less Shutoff Valves

FEBCO

LF866-FS 4 in Ductile Iron Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor, Less Shutoff Valves

  • Fast #
  • Part #FLF866LGGPMFSP
  • Item #10001085
  • Manufacturer Part #F683152
4 out of 5 Customer Rating
Brand image
FEBCO

LF866-FS 4 in Ductile Iron Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor, Less Shutoff Valves

  • Fast #
  • Part #FLF866LGGPMFSP
  • Item #10001085
  • Manufacturer Part #F683152
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
  • Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
  • Detector bypass assembly with GPM meter
  • Appropriate for health hazard applications
  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Epoxy
Collection:
LF866-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
36-1/2 in
Included:
Water Meter, Flood Sensor, Test Cock(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Recommended Valve Application:
Commercial, Industrial
UL Listed:
UL 3
UPC:
643925577877
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Seat Material:
Stainless Steel
Valve Size:
4 in
Valve Type:
Reduced Pressure Detector Assembly
Weight:
154 lb