8 in. Ductile Iron Flanged 350 psi Backflow Preventer
LF870V 8 in. Ductile Iron Flanged 350 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Competitor drop-in replacement lay length
- Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
- Stainless Steel check modules with replaceable seats and disc rubbers
- Without shutoffs
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- ASSE Standards:
- ASSE 1015
- AWWA:
- AWWA C-510, AWWA Class D
- Coating:
- Fusion Epoxy
- Collection:
- LF870V
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 52-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- UPC:
- 643925559606
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Z Pattern
- Valve Disc Material:
- Silicone
- Valve Port Opening:
- Drain Port
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 598 lb
- Width:
- 48 in