This product requires certification to purchase.

4 in. Ductile Iron Double Check Detector Assembly with OS and Y Gate Shuttoffs and Water Meter

FEBCO

LF876V 4 in. Ductile Iron Double Check Detector Assembly with OS and Y Gate Shuttoffs and Water Meter

  • Fast #
  • Part #FLF876VDCDAOSYGPMP
  • Item #10261824
  • Manufacturer Part #0124477
3.9 out of 5 Customer Rating
Brand image
FEBCO

LF876V 4 in. Ductile Iron Double Check Detector Assembly with OS and Y Gate Shuttoffs and Water Meter

  • Fast #
  • Part #FLF876VDCDAOSYGPMP
  • Item #10261824
  • Manufacturer Part #0124477
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Ductile iron body construction with patented 3-part advanced epoxy coating system designed to limit both microbial induced (MIC) and exposed metal substrate corrosion
  • Configurable N-Pattern design
  • Detector bypass assembly with GPM meter
  • Lead free construction
  • Requires Certification

Specifications

Collection:
LF876V
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Included:
OS and Y Gate, Water Meter, Strainer, Test Cock(s)
Material:
Ductile Iron
Pressure - Maximum:
175 psi
Type:
FLF876VDCDAOSYGPMP
UL Listed:
Yes
UPC:
098268835465
Valve Body Material:
Ductile Iron
Valve Size:
4 in
Valve Type:
Double Check Detector Assembly