This product requires certification to purchase.

6 in. Lead Free Ductile Iron Reduced Pressure Backflow Preventer

FEBCO

LF880V-FS 6 in. Lead Free Ductile Iron Reduced Pressure Backflow Preventer

  • Fast #
  • Part #FLF880VDNRSFSU
  • Item #10001110
  • Manufacturer Part #F683143
4.9 out of 5 Customer Rating
Brand image
FEBCO

LF880V-FS 6 in. Lead Free Ductile Iron Reduced Pressure Backflow Preventer

  • Fast #
  • Part #FLF880VDNRSFSU
  • Item #10001110
  • Manufacturer Part #F683143
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
  • Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
  • Configurable N-Pattern design
  • Lead free construction
  • Field reversible relief valve
  • Stainless steel springs
  • EPDM elastomer discs
  • Requires Certification
  • Lead Law Compliant


Specifications

Coating:
Epoxy
Collection:
LF880V-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
40-63/100 in
Included:
Shutoff Valve(s), Flood Sensor, Strainer, Test Cock(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
Pressure - Maximum:
175 psi
Recommended Valve Application:
Commercial, Industrial
UL Listed:
UL 1
UPC:
643925577822
Valve Body Material:
Ductile Iron
Valve Body Style:
N Pattern
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
690 lb