8 in Ductile Iron Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor
LF886V-FS 8 in Ductile Iron Flanged Reduced Pressure Detector Assembly with OS & Y Gate Valves and Flood Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
- Alert features available with add-on sensor connection kit
- Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
- Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
- Detector bypass assembly, less meter
- Appropriate for health hazard applications
Specifications
- Coating:
- Epoxy
- Collection:
- LF886V-FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 47 in
- Included:
- OS and Y Gate, Flood Sensor, Strainer, Test Cock(s)
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- UL 3
- UPC:
- 643925578799
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- N Pattern
- Valve Disc Material:
- Rubber
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 846 lb
- Width:
- 42 in