This product requires certification to purchase.

4 in. Ductile Iron Flanged 700 psi Backflow Preventer

FEBCO

MasterSeries® LF860 4 in. Ductile Iron Flanged 700 psi Backflow Preventer

  • Fast #
  • Part #FLF860NRSFSP
  • Item #10001050
  • Manufacturer Part #F122934
4.2 out of 5 Customer Rating
Brand image
FEBCO

MasterSeries® LF860 4 in. Ductile Iron Flanged 700 psi Backflow Preventer

  • Fast #
  • Part #FLF860NRSFSP
  • Item #10001050
  • Manufacturer Part #F122934
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
  • Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
  • Health hazard application
  • Lead free construction
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61-G
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-509
CSA Certified:
CSA B64.4
Coating:
Fusion Epoxy
Collection:
MasterSeries® LF860
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
37 in
Included:
Shutoff Valve(s), Flood Sensor, Test Cock(s)
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron, Stainless Steel
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61-G
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
700 psi
Recommended Valve Application:
Commercial, Industrial
UL Listed:
Yes
UPC:
643925577327
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
4 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Zone Assembly
Weight:
335 lb