This product requires certification to purchase.

3 in. Ductile Iron Flanged 350 psi Backflow Preventer

FEBCO

MasterSeries® LF860-FS 3 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #FLF860DNRSFSM
  • Item #10001030
  • Manufacturer Part #F683105
5 out of 5 Customer Rating
Brand image
FEBCO

MasterSeries® LF860-FS 3 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #FLF860DNRSFSM
  • Item #10001030
  • Manufacturer Part #F683105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Features a flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
  • Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
  • Domestic non-rising stem gate valves
  • Health hazard application
  • No special tools required for servicing
  • Captured modular spring assembly
  • Reversible and replaceable discs
  • Field replaceable seats
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C509
ASSE Standards:
ASSE 1013
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-509, AWWA C-511, AWWA C-550, AWWA C-606, AWWA Class D
CSA Certified:
CSA B64.4
Coating:
Fusion Bonded Epoxy
Collection:
MasterSeries® LF860-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
36-1/2 in
IAPMO Listed:
Yes
Included:
Shutoff Valve(s), Flood Sensor, Test Cock(s)
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Low:
20
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
UPC:
643925577686
Valve Body Material:
Ductile Iron
Valve Body Style:
Inline
Valve Disc Material:
Rubber
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
3 in
Valve Stem:
Non-rising
Valve Type:
Reduced Pressure Zone Assembly
Weight:
276 lb