3 in. Flanged Reduced Pressure Zone Assembly
This product has been replaced by
Manufacturer Part #F122952
MasterSeries® LF880V 3 in. Flanged Reduced Pressure Zone Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free construction
- Health hazard application
- Non-rising stem resilient seated gate valves
- Horizontal installation
- Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
- Stainless Steel check modules with replaceable seats and disc rubbers
- Configurable N-Pattern design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 509, ANSI 61 Annex G
- ASME:
- ASME B16.1, ASME Class 125
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM D-2000
- AWWA:
- AWWA C-509, AWWA C-511
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Epoxy
- Collection:
- MasterSeries® LF880V
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 33 in
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001:2000
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 25-3/4 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 33 to 140 Deg F
- UL Listed:
- Yes
- UPC:
- 098268649147
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Silicone
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3 in
- Valve Type:
- Backflow Preventer
- Weight:
- 290 lb
- Width:
- 31 in