This product requires certification to purchase.

6 in. Ductile Iron Flanged 350 psi Backflow Preventer

FEBCO

MasterSeries® LF880V-FS 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #FLF880VDOSYFSU
  • Item #10001117
  • Manufacturer Part #F683137
5 out of 5 Customer Rating
Brand image
FEBCO

MasterSeries® LF880V-FS 6 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #FLF880VDOSYFSU
  • Item #10001117
  • Manufacturer Part #F683137
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Features an integrated flood sensor with SentryPlus Alert technology to detect excessive water discharges from the relief valve
  • Alert features available with add-on sensor connection kit
  • Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
  • Combines the use of a stainless-steel relief valve seat and stainless-steel check components for maximum performance and durability
  • Configurable N-pattern design
  • Lead free construction
  • Field reversible relief valve
  • Stainless steel springs
  • EPDM elastomer discs
  • Field replaceable seats
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI C515
ASSE Standards:
ASSE 1013
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-509, AWWA C-515, AWWA C-550, AWWA Class D
CSA Certified:
CSA B64.4
Coating:
Fusion Bonded Epoxy
Collection:
MasterSeries® LF880V-FS
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
32-1/4 in
IAPMO Listed:
Yes
Installation Type:
Horizontal
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
Material Type:
Silicone
Maximum Temperature:
140
Minimum Temperature:
33
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Low:
20
Pressure - Maximum:
350 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 140 Deg F (0.5 to 60 Deg C)
UL Listed:
Yes
UPC:
643925577761
Valve Body Material:
Ductile Iron
Valve Body Style:
N Pattern
Valve Disc Material:
Silicone
Valve Operator:
Hand Wheel
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Stem:
Outside
Valve Type:
Reduced Pressure Zone Assembly
Weight:
537 lb