This product requires certification to purchase.

relief valve kit for 2 1/2 to 10 in pressure zone assembly series 880v

FEBCO

relief valve kit for 2 1/2 to 10 in pressure zone assembly series 880v

  • Fast #
  • Part #FFRK880VT
  • Item #10490664
  • Manufacturer Part #905295
3.5 out of 5 Customer Rating
Brand image
FEBCO

relief valve kit for 2 1/2 to 10 in pressure zone assembly series 880v

  • Fast #
  • Part #FFRK880VT
  • Item #10490664
  • Manufacturer Part #905295
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Factory replacement parts
  • No special tools required for servicing
  • All parts are made of high quality materials
  • Fits 2 1/2 to 10 inch reduced pressure zone assembly
  • Requires Certification

Specifications

Brand Model Compatibility:
880V
Depth:
13 in
Height:
11-1/4 in
Origin:
Domestic
Product Type:
Relief Valve Kit
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
FFRK880VT
UPC:
643925015782
Valve Size:
2-1/2 in
Weight:
23.95 lb
Width:
12 in