Retainer for Febco Series 765 Pressure Vacuum Breakers
Retainer for Febco Series 765 Pressure Vacuum Breakers
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Factory replacement parts
- No special tools required for servicing
- Made of high quality materials
- Fits 1 and 1 1/4 inch pressure vacuum breaker
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1020
- BAA Compliant:
- No
- Brand Model Compatibility:
- RP-766
- CSA Certified:
- CSA B64.1.2
- Depth:
- 1 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 4 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Product Type:
- Retainer Kit
- UPC:
- 643925002409
- Weight:
- 7/100 lb
- Width:
- 2 in