1 in. Bronze FNPT 350 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F825EBV
Series 825Y 1 in. Bronze FNPT 350 psi Backflow Preventer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bronze body construction for durability and long life
- Modular relief valve for easy maintenance
- Replaceable seat rings for longer valve life
- NPT end connection
- Meets all specifications of AWWA, ASSE
- Low head loss for optimum performance
- Quarter turn ball valves
- Stainless steel springs
- Nitrile elastomers
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Series 825Y
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 7-9/100 in
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- UPC:
- 643925001815
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 13.44 lb
- Width:
- 7-87/100 in