1 in. Bronze FNPT 350 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F825EYA
Series 825YA 1 in. Bronze FNPT 350 psi Backflow Preventer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bronze body construction for durability and long life
- Modular relief valve and check valves for easy maintenance
- Replaceable seat rings for longer valve life
- Integral flanged union connections allow assembly to be removed from the line for freeze protection or maintenance without the danger of spool substitution
- Meets all specifications of AWWA, ASSE
- Low head loss for optimum performance
- Quarter turn ball valves
- Reduces installation time, labor costs and materials
- Eliminates pipe elbows, nipples and unions from the installation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1, ANSI C511
- ASME:
- ASME B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- BAA Compliant:
- No
- CSA Certified:
- CSA B64.4
- Collection:
- Series 825YA
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 7-9/100
- Installation Type:
- Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 16-1/4
- Material:
- Bronze
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 643925001853
- Valve Body Material:
- Bronze
- Valve Body Style:
- N Pattern
- Valve Disc Material:
- Rubber
- Valve Operator:
- Tee Handle
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 16.5
- Width:
- 10-6/25