This product requires certification to purchase.

Air Gap 3/4 - 2 in. Drain Plastic and Stainless Steel

This product has been replaced by

No image available
FEBCO plastic air gap for 1 1/4 to 2 in 860 series
Manufacturer Part #0881585
FEBCO

Series AGD Air Gap 3/4 - 2 in. Drain Plastic and Stainless Steel

  • Fast #
  • Part #FAGDYFK
  • Item #457257
  • Manufacturer Part #905082
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
FEBCO plastic air gap for 1 1/4 to 2 in 860 series
Manufacturer Part #0881585
FEBCO

Series AGD Air Gap 3/4 - 2 in. Drain Plastic and Stainless Steel

  • Fast #
  • Part #FAGDYFK
  • Item #457257
  • Manufacturer Part #905082
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Air gap fitting
  • Will handle any normal discharge
  • Lightweight
  • Plastic
  • Requires Certification
Dimensions & Measurements
Depth
9 in
Diameter
2-3/4 in
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
3/4 in
Fitting Size 2
2 in
Fitting Sizes
3/4 in x 2 in
Height
1-1/2 in
Weight
0.12 lb
Width
6 in
Characteristics & Features
Adjustable
No
Brand Model Compatibility
825Y, LF825Y, 825YD and 826YD
Collection
Series AGD
Material
Plastic, Stainless Steel
Warranty & Product Information
ADA Compliant
No
ASTM
ASTM B-26
BAA Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free Not Certified, Approved for Non-Potable Water Applications
NSF Certified
No
Product Type
Air Gap Drain
UL Listed
No
UPC
643925000467