This product requires certification to purchase.

1-1/2 in. Bronze Full Port Female Threaded 600# Ball Valve

FEBCO

Series LF622F 1-1/2 in. Bronze Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #FLF622FBVJ
  • Item #4858014
  • Manufacturer Part #781051LL
3.7 out of 5 Customer Rating
Brand image
FEBCO

Series LF622F 1-1/2 in. Bronze Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #FLF622FBVJ
  • Item #4858014
  • Manufacturer Part #781051LL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free construction
  • Full port
  • Lever handle
  • Full port design for low pressure drop
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
1-81/100 in
Length
3-5/8 in
Pressure Class
600#
Valve Size
1-1/2 in
Weight
2.94 lb
Width
2-9/100 in
Characteristics & Features
Clean Bagged
No
Collection
Series LF622F
Handle Material
Plated Steel
Material
Bronze
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-loaded
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Minimum Temperature
0
Pressure - High
600, 125
Temperature Range
0 to 350 Deg F (-18 to 177 Deg C)
Warranty & Product Information
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
Yes
IAPMO Listed
No
ISO
ISO 9001:2000
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Steam, Potable Water
UL Listed
No
UPC
098268505016