1 in. Bronze Full Port Female Threaded 600# Ball Valve
Series LF622F 1 in. Bronze Full Port Female Threaded 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Lead free construction
- Full port
- Tee handle
- Full port design for low pressure drop
-
Lead Law Compliant
Specifications
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- Series LF622F
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Plated Steel
- Height:
- 1-69/100 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2000, ISO 9001:2008
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/8 in
- MA Approved:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 350
- Minimum Temperature:
- 0
- NSF Certified:
- Yes
- Pressure - High:
- 125, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- Temperature Range:
- 0 to 350 Deg F (-18 to 177 Deg C)
- UL Listed:
- No
- UPC:
- 098268504996
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Bottom-loaded
- Valve Type:
- Ball Valve
- Weight:
- 1.3 lb
- Width:
- 2-7/25 in
- cUPC Certified:
- No