This product requires certification to purchase.

1-1/4 in. Bronze Full Port Female Threaded 600# Ball Valve

FEBCO

Series LF622FT 1-1/4 in. Bronze Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #FLF622FTBVH
  • Item #4858083
  • Manufacturer Part #781055LL
3.3 out of 5 Customer Rating
Brand image
FEBCO

Series LF622FT 1-1/4 in. Bronze Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #FLF622FTBVH
  • Item #4858083
  • Manufacturer Part #781055LL
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lead free construction
  • Full port
  • Tee handle
  • Side tapped
  • Requires Certification
  • Lead Law Compliant


Specifications

BAA Compliant:
No
Clean Bagged:
No
Collection:
Series LF622FT
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
Yes
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
Height:
1-27/50 in
IAPMO Listed:
No
ISO:
ISO 9001:2000
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/16 in
MA Approved:
No
Material:
Bronze
Maximum Temperature:
350
Minimum Temperature:
0
NSF Certified:
Yes
Pressure - High:
125, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Steam, Potable Water
Temperature Range:
0 to 350 Deg F (-18 to 177 Deg C)
UL Listed:
No
UPC:
098268505054
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Bottom-loaded
Valve Type:
Ball Valve
Weight:
2.4 lb
Width:
2-17/25 in
cUPC Certified:
No