This product requires certification to purchase.

3/4 in. Bronze Full Port Female Threaded 600# Ball Valve

FEBCO

Series LF622FT 3/4 in. Bronze Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #FLF622FTBVF
  • Item #4858081
  • Manufacturer Part #781053LL
4.1 out of 5 Customer Rating
Brand image
FEBCO

Series LF622FT 3/4 in. Bronze Full Port Female Threaded 600# Ball Valve

  • Fast #
  • Part #FLF622FTBVF
  • Item #4858081
  • Manufacturer Part #781053LL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead free construction
  • Full port
  • Tee handle
  • Side tapped
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
1-1/2 in
Length
2-5/8 in
Pressure Class
600#
Valve Size
3/4 in
Weight
1.1 lb
Width
2-7/25 in
Characteristics & Features
Clean Bagged
No
Collection
Series LF622FT
Handle Material
Plated Steel
Material
Bronze
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Bottom-loaded
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Minimum Temperature
0
Pressure - High
125, 600
Temperature Range
0 to 350 Deg F (-18 to 177 Deg C)
Warranty & Product Information
BAA Compliant
No
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
Yes
IAPMO Listed
No
ISO
ISO 9001:2000
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Steam, Potable Water
UL Listed
No
UPC
098268505030