1 in. Cast Copper Silicon Alloy Full Port Female Threaded x Union 600# Ball Valve
Series LF622UFT 1 in. Cast Copper Silicon Alloy Full Port Female Threaded x Union 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead free construction
- Chrome plated ball
- Tee handle
- Full port design for low pressure drop
-
Lead Law Compliant
Specifications
- Collection:
- Series LF622UFT
- End Connection 1:
- FPT
- End Connection 2:
- Union
- End Connections:
- FPT x Union
- Handle Material:
- Steel
- Height:
- 1-17/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Cast Copper Silicon Alloy, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 350
- Minimum Temperature:
- 0
- Pressure - High:
- 125, 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Temperature Range:
- 0 to 350 Deg F (-18 to 177 Deg C)
- UL Listed:
- No
- UPC:
- 098268034264
- Valve Body Material:
- Cast Copper Silicon Alloy
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Bottom-loaded
- Valve Type:
- Ball Valve
- Weight:
- 1.97 lb
- Width:
- 2-9/25 in