1-1/2 in Copper Silicon Alloy Flanged Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor, Strainer andTest Cocks
Series LF825Y 1-1/2 in Copper Silicon Alloy Flanged Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor, Strainer andTest Cocks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Versatility simplifies new and retrofit installations
- Eliminates pipe elbows, nipples and unions from the installation
- Reduces installation time, labor costs and materials
- Compact design simplifies retrofit
- Integral flanged union connections for assembly removal from the line for freeze protection or maintenance without the danger of spool substitution
- Approved by the foundation for cross-connection control and hydraulic research at the University of Southern California
- Modular relief valve and check valve internal components for ease of maintenance
- Smaller, less costly protective enclosures to provide freeze and vandalism protection
- Field tested design for reliability and performance
- Replaceable seat rings for longer valve life
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Series LF825Y
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Included:
- Quarter-Turn Ball Valve(s), Flood Sensor, Strainer, Test Cock(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Lead Free Bronze
- Material Type:
- Nitrile
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 32 to 140 Deg F (0 to 60 Deg C)
- UL Listed:
- No
- UPC:
- 643925581782
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Angle
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1-1/2 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 38.2 lb