This product requires certification to purchase.

1 in Copper Silicon Alloy Flanged Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor, Strainer and Test Cocks

FEBCO

Series LF825Y 1 in Copper Silicon Alloy Flanged Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor, Strainer and Test Cocks

  • Fast #
  • Part #FLF825YAQTFSG
  • Item #10248716
  • Manufacturer Part #F683012
5 out of 5 Customer Rating
Brand image
FEBCO

Series LF825Y 1 in Copper Silicon Alloy Flanged Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor, Strainer and Test Cocks

  • Fast #
  • Part #FLF825YAQTFSG
  • Item #10248716
  • Manufacturer Part #F683012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Everett, WA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Versatility simplifies new and retrofit installations
  • Eliminates pipe elbows, nipples and unions from the installation
  • Reduces installation time, labor costs and materials
  • Compact design simplifies retrofit
  • Integral flanged union connections for assembly removal from the line for freeze protection or maintenance without the danger of spool substitution
  • Approved by the foundation for cross-connection control and hydraulic research at the University of Southern California
  • Modular relief valve and check valve internal components for ease of maintenance
  • Smaller, less costly protective enclosures to provide freeze and vandalism protection
  • Field tested design for reliability and performance
  • Replaceable seat rings for longer valve life
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
Series LF825Y
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Included:
Quarter-Turn Ball Valve(s), Flood Sensor, Strainer, Test Cock(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Lead Free Bronze
Material Type:
Nitrile
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Temperature Range:
32 to 140 Deg F (0 to 60 Deg C)
UL Listed:
No
UPC:
643925581614
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Angle
Valve Disc Material:
Ductile Iron
Valve Seat Material:
Nitrile
Valve Size:
1 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
16.5 lb