1 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks
Series LF825Y 1 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultimate mechanical protection of potable water, against hazards of cross-connection contamination
- Meets all specifications of AWWA, ASSE, and CSA
- Approved by the foundation for cross-connection control and hydraulic research at the University of Southern California
- Modular relief valve for ease of maintenance
- Simple service procedures
- All internal parts serviceable in line
- Low head loss
- Spring loaded "Y" type check valves
- Internal relief valve pressure sensing passages
- Replaceable seat rings on all sizes
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Collection:
- Series LF825Y
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Included:
- Quarter-Turn Ball Valve(s), Flood Sensor, Test Cock(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Lead Free Bronze
- Material Type:
- Nitrile
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 32 to 140 Deg F (0 to 60 Deg C)
- UL Listed:
- No
- UPC:
- 643925581591
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Ductile Iron
- Valve Seat Material:
- Nitrile
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 12.5 lb