This product requires certification to purchase.

2 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

FEBCO

Series LF825Y 2 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

  • Fast #
  • Part #FLF825YQTFSK
  • Item #10248723
  • Manufacturer Part #F683010
3.2 out of 5 Customer Rating
Brand image
FEBCO

Series LF825Y 2 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

  • Fast #
  • Part #FLF825YQTFSK
  • Item #10248723
  • Manufacturer Part #F683010
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ultimate mechanical protection of potable water, against hazards of cross-connection contamination
  • Meets all specifications of AWWA, ASSE, and CSA
  • Approved by the foundation for cross-connection control and hydraulic research at the University of Southern California
  • Modular relief valve for ease of maintenance
  • Simple service procedures
  • All internal parts serviceable in line
  • Low head loss
  • Spring loaded "Y" type check valves
  • Internal relief valve pressure sensing passages
  • Replaceable seat rings on all sizes
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 Annex G, ANSI B1.20.1
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Collection:
Series LF825Y
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
9-21/25 in
Included:
Quarter-Turn Ball Valve(s), Flood Sensor, Test Cock(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Lead Free Bronze
Material Type:
Nitrile
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
175 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Temperature Range:
32 to 140 Deg F (0 to 60 Deg C)
UL Listed:
No
UPC:
643925581829
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Y Pattern
Valve Disc Material:
Nitrile
Valve Operator:
Lever Handle
Valve Seat Material:
Nitrile
Valve Size:
2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
29 lb
Width:
11-81/100 in