8 in. Ductile Iron Flanged 350 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #F122936
Series LF860 8 in. Ductile Iron Flanged 350 psi Backflow Preventer
Product Details
Product Details
- Lead free construction
- Health hazard application
- Non-rising stem resilient seated gate valves
- Horizontal installation
- Ductile iron body epoxy coated using ArmorTek corrosion resistant technology
- Stainless Steel check modules with replaceable seats and disc rubbers
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI C509, ANSI C515
- ASME:
- ASME B16.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-509, AWWA C-511, AWWA C-550
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B64.4
- Coating:
- Fusion Epoxy
- Collection:
- Series LF860
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 49
- IAPMO Listed:
- Yes
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 65
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Low:
- 20
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Fire Sprinkler
- Temperature Range:
- 33 to 140 Deg F (0.5 to 60 Deg C)
- UL Listed:
- Yes
- UPC:
- 098268648492
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 1040
- Width:
- 65