1 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks
Series LF860 Small 1 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel relief valve seat and stainless steel check components for maximum performance and durability
- No special tools required for servicing
- Inline serviceable assembly
- Captured modular spring assembly
- Reversible and replaceable discs
- Field replaceable seats
- Ductile iron valve body design
- Advanced ArmorTek™ coating technology to resist corrosion of internals
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI C511
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA B64.4
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series LF860 Small
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Included:
- Quarter-Turn Ball Valve(s), Flood Sensor, Test Cock(s)
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Lead Free Copper Silicon Alloy
- Material Type:
- Noryl®
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Temperature Range:
- 32 to 140 Deg F (0 to 60 Deg C)
- UL Listed:
- No
- UPC:
- 643925581683
- Valve Body Material:
- Copper Silicon Alloy
- Valve Body Style:
- Straight
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Noryl
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 9.2 lb