This product requires certification to purchase.

2 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

FEBCO

Series LF860 Small 2 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

  • Fast #
  • Part #FLF860QTFSK
  • Item #10248733
  • Manufacturer Part #F683005
4.3 out of 5 Customer Rating
Brand image
FEBCO

Series LF860 Small 2 in Copper Silicon Alloy FPT Reduced Pressure Zone Assembly with Quarter-Turn Ball Valves, Flood Sensor and Test Cocks

  • Fast #
  • Part #FLF860QTFSK
  • Item #10248733
  • Manufacturer Part #F683005
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Stainless steel relief valve seat and stainless steel check components for maximum performance and durability
  • No special tools required for servicing
  • Inline serviceable assembly
  • Captured modular spring assembly
  • Reversible and replaceable discs
  • Field replaceable seats
  • Ductile iron valve body design
  • Advanced ArmorTek™ coating technology to resist corrosion of internals
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI C511
ASSE Standards:
ASSE 1013
AWWA:
AWWA C-511
CSA Certified:
CSA B64.4
Coating:
Fusion Bonded Epoxy
Collection:
Series LF860 Small
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Included:
Quarter-Turn Ball Valve(s), Flood Sensor, Test Cock(s)
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Lead Free Copper Silicon Alloy
Material Type:
Noryl®
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - High:
175
Pressure - Maximum:
350 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Temperature Range:
32 to 140 Deg F (0 to 60 Deg C)
UL Listed:
No
UPC:
643925581874
Valve Body Material:
Copper Silicon Alloy
Valve Body Style:
Straight
Valve Disc Material:
Rubber
Valve Seat Material:
Noryl
Valve Size:
2 in
Valve Type:
Reduced Pressure Zone Assembly
Weight:
24.9 lb