This product requires certification to purchase.

1/2 pt Non PTFE Sealant

Federal Process

1/2 pt Non PTFE Sealant

  • Fast #
  • Part #FNT08
  • Item #448444
  • Manufacturer Part #NT08
4.7 out of 5 Customer Rating
Brand image
Federal Process

1/2 pt Non PTFE Sealant

  • Fast #
  • Part #FNT08
  • Item #448444
  • Manufacturer Part #NT08
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No Fillers to Contaminate Gas Lines
  • Soft Setting for Applications Requiring Grit-Free, Non-PTFE Compound
  • For use when Non-PTFE Sealant is Preferred
  • Used By Propane Companies, Petroleum Companies
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
6000 psi
Size
1/2 pt
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
PTFE
Electrical & Operational Information
Maximum Temperature
600
Temperature Range
-100 to 600 Deg F
Warranty & Product Information
Application
Water, Steam, Propane, Gasoline
NSF
NSF 14, NSF 61
NSF Certified
Yes