1 pt Hard Set Thread Sealant
Gasoila® 1 pt Hard Set Thread Sealant
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Available
Product Details
Product Details
- Hard Setting Sealant
- Assembles Threaded Joints Permanently
- Excellent for Coating Surface
- Impervious to Gasoline
- Flammable
- Used by Auto Industry to Seal Drive Trains, Coat part
- Contractors Installing Underground Piping, Steam Systems
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Gasoila®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Pressure - Maximum:
- 500 psi
- Product Type:
- Thread Sealant
- Size:
- 1 pt
- UL Listed:
- Yes