This product requires certification to purchase.

1 pt Sealant in Blue

Federal Process

GASOLIA® 1 pt Sealant in Blue

  • Fast #
  • Part #FNT16
  • Item #334787
  • Manufacturer Part #NT16
5 out of 5 Customer Rating
Brand image
Federal Process

GASOLIA® 1 pt Sealant in Blue

  • Fast #
  • Part #FNT16
  • Item #334787
  • Manufacturer Part #NT16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • No fillers to contaminate gas lines
  • Soft setting for applications requiring grit-free, non-PTFE compound
  • For use when non-PTFE sealant is preferred
  • Used by propane companies, petroleum companies
  • Requires Certification

Documents

Dimensions & Measurements
Pressure - Maximum
6000 psi
Size
1 pt
Characteristics & Features
Collection
GASOLIA®
Color Finish Category
Blues
Color Finish Name
Blue
Electrical & Operational Information
Maximum Temperature
600
Temperature Range
-100 to 600 Deg F
Warranty & Product Information
Application
Gasoline, Propane, Steam, Water
NSF
NSF 14, NSF 61
NSF Certified
Yes
Product Type
Thread Sealant