This product requires certification to purchase.

1/4 pt Pipe Thread & Gasket Sealer

Federal Process

PLS2® 1/4 pt Pipe Thread & Gasket Sealer

  • Fast #
  • Part #FPB04
  • Item #206921
  • Manufacturer Part #PB04
5 out of 5 Customer Rating
Brand image
Federal Process

PLS2® 1/4 pt Pipe Thread & Gasket Sealer

  • Fast #
  • Part #FPB04
  • Item #206921
  • Manufacturer Part #PB04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Pressure Class
10000#
Size
1/4 pt
Characteristics & Features
Collection
PLS2®
Color Finish Category
Greys
Color Finish Name
Grey
Material
Alcohol
Electrical & Operational Information
Temperature Range
-100 to 600 Deg F
Warranty & Product Information
CARB OTC LEED Compliant
No
NSF Certified
No
Product Type
Gasket Sealant, Thread Sealant
UL Listed
Yes