1 pt Pipe Thread & Gasket Sealer
PLS®2 1 pt Pipe Thread & Gasket Sealer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Chlorine, Gasoline, Steam
- CARB OTC LEED Compliant:
- No
- Collection:
- PLS®2
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Product Type:
- Gasket Sealant, Thread Sealant
- Size:
- 1 pt
- Temperature Range:
- -100 to 600 Deg F
- UL Listed:
- Yes