1/2 in. x 260 in. Yellow PTFE Thread Seal Tape
1/2 in. x 260 in. Yellow PTFE Thread Seal Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for chemical installations and sealing lines carrying natural gas, propane, butane and oil
- Use on all types of threaded connection
- CSA approved, UL listed thread sealant 131N
- Meets Mil Spec MIL-AA-580
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 260
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 550
- Product Type:
- PTFE Tape
- Size:
- 1/2 in x 260 in
- Temperature Range:
- -450 to 550 Deg F
- Tensile Strength:
- 1600 lbs/inch
- Thickness:
- 3.8 mil
- Type:
- FYT7024
- UL Listed:
- Yes
- Width:
- 1/2