Elongated Bowl BIDET Closet SEAT System White
Feel Fresh Elongated Bowl BIDET Closet SEAT System White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Warm water wash
- Twin spray nozzles
- Heated
- Slow close lid
- Germ resistant plastic
Specifications
- Collection:
- Feel Fresh
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Type:
- HHI3001WT
- Width:
- 20-3/4