60W 6-Light Candelabra E-12 Chandelier in Plaster White
Annie 60W 6-Light Candelabra E-12 Chandelier in Plaster White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Annie collection
- 6 B10 Torpedo Candelabra 60 watt light bulbs
- ETL listed for damp locations
- Supplied with 15 feet of wire
- Supplied with 5 feet of plaster white chain
- A great choice for your do-it-yourself project
- Decorative plaster white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Annie
- Color Finish Category:
- Whites
- Color Finish Name:
- Plaster White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 30 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 014817569582
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32-1/2 in