2-Light 14 in. Satin Nickel Vanity Wall Light

You last purchased this on
 
Feiss

Bergin 2-Light 14 in. Satin Nickel Vanity Wall Light

This product requires certification to purchase.
Brand image
You last purchased this on
 
Feiss

Bergin 2-Light 14 in. Satin Nickel Vanity Wall Light

  • Fast #
  • Part #VVS22602SN
  • Item #7036001
  • Manufacturer Part #VS22602SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 2 A19 Medium 75 watt light bulbs
  • White opal etched glass and clear glass
  • Featured in the decorative Bergin collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative satin nickel finish to accent and brighten your room
  • ETL listed for damp locations
  • Fixture may be mounted in the up or down position
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bergin
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, White Opal Etched
Height:
7-5/8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Origin:
Global
Style:
Transitional
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
75 W
Weight:
4.9 lb
Width:
13-1/2 in