This product requires certification to purchase.

17-1/4 in. 6-Light Candelabra E-12 Base Chandelier in Antique Forged Iron and Brushed Steel

Feiss

Ethan 17-1/4 in. 6-Light Candelabra E-12 Base Chandelier in Antique Forged Iron and Brushed Steel

  • Fast #
  • Part #VF26316AFBS
  • Item #4138070
  • Manufacturer Part #F2631/6AF/BS
5 out of 5 Customer Rating
Brand image
Feiss

Ethan 17-1/4 in. 6-Light Candelabra E-12 Base Chandelier in Antique Forged Iron and Brushed Steel

  • Fast #
  • Part #VF26316AFBS
  • Item #4138070
  • Manufacturer Part #F2631/6AF/BS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Ethan collection
  • 6 B Torpedo Candelabra 60 watt light bulbs
  • Clear glass shades
  • UL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative antique forged iron / brushed steel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

Collection:
Ethan
Color Finish Category:
Iron Tones
Color Finish Name:
Antique Forged Iron, Brushed Steel
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear
Height:
17-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
6
UL Listed:
Yes
UPC:
014817424072
Volts:
120V
Watts:
60 W
Width:
18 in