4-Light Mini-Chandelier in Antique Forged Iron and Brushed Steel
Ethan 4-Light Mini-Chandelier in Antique Forged Iron and Brushed Steel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Ethan collection
- 4 B Torpedo Candelabra 60 watt light bulbs
- Clear glass shades
- UL listed for dry locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- Decorative antique forged iron / brushed steel finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Collection:
- Ethan
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Forged Iron, Brushed Steel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 17-1/4
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 014817424034
- Volts:
- 120V
- Watts:
- 60
- Width:
- 12