12 in. 75W 1-Light Medium E-26 Incandescent Pendant in Oil Can Grey
Fiona 12 in. 75W 1-Light Medium E-26 Incandescent Pendant in Oil Can Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Fiona collection
- 1 A19 Medium 75 watt light bulb
- ETL listed for damp locations
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- Decorative oil can grey finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Fiona
- Color Finish Category:
- Greys
- Color Finish Name:
- Oil Can Grey
- Diameter:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 14-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 014817579895
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 12 in