2-Light 60W Flushmount Ceiling Fixture in Oil Rubbed Bronze
Harrow 2-Light 60W Flushmount Ceiling Fixture in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Harrow collection
- 2 A19 Medium 60 watt light bulbs
- Clear seeded glass panel
- ETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative oil rubbed bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Harrow
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 13-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 13-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- No
- UPC:
- 014817534801
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-3/4 in