This product requires certification to purchase.

75W 3-Light Vanity Fixture in Antique Bronze

Feiss

Hooper 75W 3-Light Vanity Fixture in Antique Bronze

  • Fast #
  • Part #VVS23403ANBZ
  • Item #7310039
  • Manufacturer Part #VS23403ANBZ
5 out of 5 Customer Rating
Brand image
Feiss

Hooper 75W 3-Light Vanity Fixture in Antique Bronze

  • Fast #
  • Part #VVS23403ANBZ
  • Item #7310039
  • Manufacturer Part #VS23403ANBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Hooper collection
  • 3 A19 Medium 75 watt light bulbs
  • Vintage lamp(s) recommended for aesthetics
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Hooper
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
Yes
ETL Listed:
Yes
Height:
8-1/4 in
Installation Type:
Wall Mount
Length:
10 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Steel
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
No
UPC:
014817570311
Volts:
120V
Watts:
75 W
Width:
31-1/2 in